missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Trigger Spray Bottles

Spray pattern from fine mist to coarse spray to stream

Manufacturer:  Qorpak™ PLC03499

 View more versions of this product

Catalog No. 02-993-423


 

Description

Description

  • Made of HDPE
  • Have trigger-motion adjustable sprayer
  • Screw cap size is 28mm-400
  • Available in cylinder and oval style

Specifications

Specifications

22 oz., 660mL
22 oz.
Natural
White Polypropylene adjustable sprayer
HDPE
No
28-400
191mm
Screw
660mL
Polypropylene
3.3 in.
7.5 in.
4/Cs.
White
84mm
Oval
Documents