Please login to your online account to display your discounted pricing

Qorpak™ Safety Coated Clear Standard Wide Mouth Bottles: With Green Thermoset F217 and PTFE Caps


Minimize breakage and lab mishaps with clear plastisol coating to protect lab workers

Manufacturer: qorpak™  GLC02245

 View more versions of this product

Catalog No. 02-993-349

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 32 oz., 960mL
Capacity (Metric) 960mL
Capacity (English) 32 oz.
Closure Material Thermoset
Closure Liner F217 and PTFE
Color Clear
Diameter (English) 3.7 in.
Height (English) 6.97 in.
Material Plastic Coated Glass
Packaging Conventional Pack
Quantity 12/Cs.
Closure Color Green
Closure Size 70-400
Diameter (Metric) 94mm
Height (Metric) 177mm
Closure Type Screw