Please login to your online account to display your discounted pricing

Qorpak™ Safety Coated Clear Standard Wide Mouth Bottles: With Green Thermoset F217 and PTFE Caps


Minimize breakage and lab mishaps with clear plastisol coating to protect lab workers

Manufacturer: qorpak™  GLC05731

 View more versions of this product

Catalog No. 02-993-334

  • / Case
 

Description & Specifications

Specifications

Closure Color Green
Diameter (Metric) 157mm
Closure Type Screw
Packaging Conventional Pack
Height (Metric) 256mm
Closure Size 83-400
Closure Material Thermoset
Capacity (English) 128 oz.
Material Plastic Coated Glass
Capacity (Metric) 3840mL
Quantity 4/Cs.
Closure Liner F217 and PTFE
Diameter (English) 6.18 in.
Height (English) 10.08 in.
Capacity 128 oz., 3840mL
Color Clear