Please login to your online account to display your discounted pricing

Qorpak™ Safety Coated Clear Medium Round Bottles: With Black Phenolic Pulp/Vinyl Caps


Plastisol coating allows proper disposal of substance

Manufacturer: qorpak™  GLC02242

 View more versions of this product

Catalog No. 02-991-729

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Size 70-400
Closure Type Screw
Packaging Conventional Pack
Diameter (Metric) 73mm
Height (Metric) 89mm
Diameter (English) 2.87 in.
Capacity (English) 8 oz.
Color Clear
Material Plastic Coated Glass
Quantity 24/Cs.
Capacity (Metric) 240mL
Height (English) 3.5 in.
Closure Liner Pulp/Vinyl
Capacity 8 oz., 240mL
Closure Material Phenolic