missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Safety Coated Clear Medium Round Bottles: With Black Phenolic Pulp/Vinyl Caps
Plastisol coating allows proper disposal of substance
$490.44 - $593.38
Specifications
Closure Liner | Pulp/Vinyl |
---|---|
Closure Material | Phenolic |
Closure Size | 70-400 mm |
Closure Type | Screw Cap |
Color | Clear |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
02-991-729
|
Qorpak™
GLC02242 |
240 mL |
Case of 24 Each for $490.44
|
|
|||||
02-992-799
|
Qorpak™
GLC02239 |
480 mL |
Case of 24 Each for $593.38
|
|
|||||
Description
- Made of plastic-coated glass
- Less breakage and lab mishaps
- Available with caps made of different materials (PP unlined, metal plastisol, phenolic pulp/vinyl and Thermoset F217 and PTFE)
- Also available without cap
Specifications
Pulp/Vinyl | |
70-400 mm | |
Clear | |
Conventional Pack | |
Black |
Phenolic | |
Screw Cap | |
Plastic-coated Glass | |
24/Cs. |