Please login to your online account to display your discounted pricing

Qorpak™ Safety Coated Clear Medium Round Bottles: With Black Phenolic Pulp/Vinyl Caps


Plastisol coating allows proper disposal of substance

Manufacturer: qorpak™  GLC02239

 View more versions of this product

Catalog No. 02-992-799

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color Black
Closure Screw
Closure Material Phenolic
Color Clear
Diameter (English) 2.99 in.
Diameter (Metric) 76mm
Height (Metric) 145mm
Material Plastic Coated Glass
Capacity (Metric) 480mL
Capacity (English) 16 oz.
Closure Liner Pulp/Vinyl
Closure Size 70-400
Height (English) 5.71 in.
Packaging Type Conventional Pack
Quantity 24/Cs.
Capacity 16 oz., 480mL