missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Safety Coated Clear Boston Round Bottles: With Phenolic Rubber Caps
Ideal for handling volatile substances
Supplier: Qorpak™ GLC02225
Description
- Made of plastic-coated glass
- Plastisol coating allows proper disposal of substance
- Offer maximum visibility and sample integrity
- Protect container from being affected by pressure build up
- Slip and impact resistant
Specifications
Phenolic | |
94 mm | |
Screw Cap | |
33-400 mm | |
960 mL | |
Plastisol | |
3.7 in. | |
Convenience pack | |
Black |
210 mm | |
8.2 in. | |
Rubber | |
32 oz., 960mL | |
32 oz. | |
Clear | |
Plastic-coated Glass | |
12/Cs. |