missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Safety Coated Clear Boston Round Bottles: With Phenolic Rubber Caps
Ideal for handling volatile substances
$253.47 - $400.35
Specifications
Closure Liner | Rubber |
---|---|
Closure Material | Phenolic |
Closure Type | Screw Cap |
Coating | Plastisol |
Color | Clear |
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
02-992-515
|
Qorpak™
GLC02217 |
480 mL | 12/Cs. |
Case of 12 Each for $253.47
|
|
||||
02-992-493
|
Qorpak™
GLC02225 |
960 mL | 12/Cs. |
Case of 12 Each for $400.35
|
|
||||
Description
- Made of plastic-coated glass
- Plastisol coating allows proper disposal of substance
- Offer maximum visibility and sample integrity
- Protect container from being affected by pressure build up
- Slip and impact resistant
Specifications
Rubber | |
Screw Cap | |
Clear | |
Convenience pack |
Phenolic | |
Plastisol | |
Plastic-coated Glass | |
Black |