missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Safety Coated Amber Wide Mouth Packer Bottles — With Green Thermoset F217 and PTFE Caps
Ideal for protecting light sensitive products from UV rays and handling volatile products
$308.94 - $405.62
Specifications
Closure Liner | F217, PTFE |
---|---|
Closure Material | Thermoset |
Closure Type | Screw Cap |
Color | Amber |
Material | Plastic-coated Glass |
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
02-991-810
|
Qorpak™
GLC02286 |
500 mL | 12/Cs. |
Case of 12 Each for $405.62
|
|
||||
02-993-387
|
Qorpak™
GLC02295 |
2500 mL | 4/Cs. |
Case of 4 Each for $308.94
|
|
||||
Description
- Made of plastic-coated glass
- Plastisol coating allows proper disposal of substance for long period
- Slip and impact resistant
- With green thermoset F217 and PTFE caps
Specifications
F217, PTFE | |
Screw Cap | |
Plastic-coated Glass | |
Green |
Thermoset | |
Amber | |
Conventional Pack |