missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Safety Coated Amber Wide Mouth Packer Bottles — With Green Thermoset F217 and PTFE Caps
Ideal for protecting light sensitive products from UV rays and handling volatile products
Supplier: Qorpak™ GLC02286
Description
- Made of plastic-coated glass
- Plastisol coating allows proper disposal of substance for long period
- Slip and impact resistant
- With green thermoset F217 and PTFE caps
Specifications
Thermoset | |
81 mm | |
Screw Cap | |
53-400 mm | |
500 mL | |
Amber | |
Plastic-coated Glass | |
12/Cs. |
146 mm | |
5.75 in. | |
F217, PTFE | |
17 oz., 500mL | |
17 oz. | |
3.19 in. | |
Conventional Pack | |
Green |