Please login to your online account to display your discounted pricing

Qorpak™ Safety Coated Amber Boston Round Bottles: With Theromoset F217 and PTFE Caps


Ideal for protecting light sensitive products from UV rays and handling volatile products

Manufacturer: qorpak™  GLC02255

 View more versions of this product

Catalog No. 02-993-318

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 240mL
Capacity (English) 8 oz.
Closure Color Green
Closure Green thermoset F217 and PTFE lined cap
Closure Material Thermoset
Closure Liner F217 and PTFE
Closure Size 24-400
Coating Plastisol
Color Amber
Diameter (English) 2.36 in.
Diameter (Metric) 60mm
Height (English) 5.43 in.
Height (Metric) 138mm
Material Plastic Coated Glass
Packaging Type Convenience Pack
Quantity 24/Cs. (Convenience Pack)
Capacity 8 oz., 240mL