Please login to your online account to display your discounted pricing

Qorpak™ Safety Coated Amber Boston Round Bottles: With Theromoset F217 and PTFE Caps


Ideal for protecting light sensitive products from UV rays and handling volatile products

Manufacturer: qorpak™  GLC02279

 View more versions of this product

Catalog No. 02-992-871

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 1000mL
Capacity (English) 32 oz.
Closure Material Phenolic
Closure Liner F217 and PTFE
Coating Plastisol
Color Amber
Diameter (English) 3.78 in.
Height (English) 8.5 in.
Material Plastic Coated Glass
Packaging Convenience Pack
Quantity 12/Cs. (Convenience Pack)
Closure Color Black
Closure Size 33-430
Diameter (Metric) 96mm
Height (Metric) 217mm
Closure Type Black phenolic F217 and PTFE lined cap