Please login to your online account to display your discounted pricing

Qorpak™ Safety Coated Amber Boston Round Bottles: With Theromoset F217 and PTFE Caps


Ideal for protecting light sensitive products from UV rays and handling volatile products

Manufacturer: qorpak™  GLC02262

 View more versions of this product

Catalog No. 02-992-463

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 16 oz., 480mL
Capacity (Metric) 480mL
Capacity (English) 16 oz.
Closure Material Thermoset
Closure Liner F217 and PTFE
Coating Plastisol
Color Amber
Diameter (English) 2.95 in.
Height (English) 6.6 in.
Material Plastic Coated Glass
Packaging Convenience Pack
Quantity 12/Cs. (Convenience Pack)
Closure Color Green
Closure Size 28-400
Diameter (Metric) 75mm
Height (Metric) 168mm
Closure Type Green thermoset F217 and PTFE lined cap