Please login to your online account to display your discounted pricing

Qorpak™ Round and Oval Dropper Bottles with Attached Dropper Assemblies


Used to drip solvent

Manufacturer: qorpak™  GLC05725

 View more versions of this product

Catalog No. 02-992-550

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color Black
Closure Screw
Color Amber
Diameter (English) 1.53 in.
Diameter (Metric) 39 mm
Height (Metric) 94mm
Material Glass
Shape Round
Capacity (Metric) 60mL
Capacity (English) 2.02 oz.
Closure Material Polypropylene
Closure Size 20-400
Height (English) 3.7 in.
Quantity 24/Cs.
Capacity 2.02 oz., 60mL