missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Natural HDPE Wide Mouth Round Bottles with Thermoset F217 and PTFE Lined Caps
Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping
$329.16 - $329.16
Specifications
Closure Liner | F217, PTFE |
---|---|
Closure Material | Thermoset |
Closure Type | Screw Cap |
Color | Natural |
Material | HDPE |
Catalog Number | Mfr. No. | Capacity | Height (Metric) | Neck Finish | Height (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Height (Metric) | Neck Finish | Height (English) | Price | Quantity | ||
02-991-690
|
Qorpak™
PLC05638 |
17 oz., 500 mL | 152 mm | 53-400 | 5.9 in. |
Case of 24 Each for $329.16
|
|
||
Description
- Attached green thermoset (phenolic) caps provide wide range of chemical compatibility and temperature tolerance
Specifications
F217, PTFE | |
Screw Cap | |
HDPE |
Thermoset | |
Natural | |
Green |