missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Natural HDPE Wide Mouth Round Bottles with PP SturdeeSeal™ PE Foam Caps, Cleaned for Volatiles
For general lab use with solids and powders
$321.82 - $321.82
Specifications
Closure Liner | SturdeeSeal™ Polyethylene Foam |
---|---|
Closure Material | Polypropylene |
Closure Color | White |
Closure Type | Screw |
Color | Natural |
Catalog Number | Mfr. No. | Capacity | Closure Size | Neck Finish | Quantity | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Closure Size | Neck Finish | Quantity | Price | Quantity | ||
02-991-399 |
Qorpak™
PLC03643 |
4 oz., 120 mL | 38-400 | 38-400 | 48/Cs. |
Case of 48 Each for $321.82
|
|
Description
- Provide moisture barrier
- Translucent
- Impact resistant
- For high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping
Certifications
Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
SturdeeSeal™ Polyethylene Foam | |
White | |
Natural |
Polypropylene | |
Screw | |
HDPE |