missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Natural HDPE Straight Sided Round Bottles — With White Polypropylene SturdeeSeal™ PE Foam Lined Caps
Extra wide opening and jar style allow for easy insertion and recovery of contents
Supplier: Qorpak™ PLC03436
Description
- Features extra wide mouth opening
- Jar style design for easy insertion and recovery of contents
Specifications
Polypropylene | |
94 mm | |
Screw Cap | |
89-400 mm | |
960 mL | |
Natural | |
HDPE | |
12/Cs. | |
89-400 |
164 mm | |
6.5 in. | |
Polyethylene Foam | |
32.46 oz., 960 mL | |
32.46 oz. | |
3.7 in. | |
Conventional Pack | |
White |