Please login to your online account to display your discounted pricing

Qorpak™ Natural HDPE Straight Sided Round Bottles — With White Polypropylene SturdeeSeal™ PE Foam Lined Caps


Extra wide opening and jar style allow for easy insertion and recovery of contents

Manufacturer: qorpak™  PLC03530

 View more versions of this product

Catalog No. 02-991-409

  • / Case of 84 Each
 

Description & Specifications

Specifications

Capacity (Metric) 960mL
Capacity (English) 32.46 oz.
Closure Color White
Closure Material Polypropylene
Closure Liner SturdeeSeal™ Polyethylene Foam
Closure Size 89-400
Closure Type Screw
Color Natural
Diameter (English) Outer 3.7 in.
Diameter (Metric) 94mm
Height (English) 6.5 in.
Height (Metric) 164mm
Material HDPE
Neck Finish 89-400
Packaging Type Bulk Pack
Quantity 84/Cs.
Capacity 32.46 oz., 960mL

  • Features extra wide mouth opening 
  • Jar style design for easy insertion and recovery of contents