Please login to your online account to display your discounted pricing

Qorpak™ Natural HDPE Commercial Cylinder Bottles With White PP SturdeeSeal™ PE Foam Caps


Provide excellent moisture barrier

Manufacturer: qorpak™  PLC03432

 View more versions of this product

Catalog No. 02-993-009

  • / Case of 153 Each
 

Description & Specifications

Specifications

Capacity 16 oz., 480mL
Capacity (Metric) 480mL
Capacity (English) 16 oz.
Closure Material Polypropylene
Closure Liner SturdeeSeal™ Polyethylene Foam
Color Natural
Diameter (English) 2.44 in.
Height (English) 7.87 in.
Material HDPE
Packaging Bulk Pack
Quantity 153/Cs.
Closure Color White
Closure Size 28-400
Diameter (Metric) 62mm
Height (Metric) 200mm
Neck Finish 28-400
Closure Type Screw