missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Metal F-Style Oblong Cans - With Alpha Solvseal Lined Cap and Inner Seal

Compact structure enables easy fit on shelves

Manufacturer:  Qorpak™ MET03048

 View more versions of this product

Catalog No. 02-991-240



Description

Description

  • Air tight seal provided during original filling and can readily be achieved when resealing after use
  • Shock and temperature resistant
  • May be sterilized by heat
  • Available with or without handle
  • Also available without Alpha Solvseal Lined Cap and Inner Seal

Specifications

Specifications

1.74 in.
For cooking oils, paint thinners, turpentine, lighter fluids, insecticides or general storage applications
907mm
24.01 in.
6Case
Oblong
403mm
3785mL
Metal
4.44cm
35.7 in.
Alpha solvseal lined cap and innerseal, handle
610mm
F Style Can
15.86 in.
128 oz.
Silver
Documents