missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Kaptclean™ Clear Standard Wide Mouth Bottles, Cleaned for Semi-Volatiles
Wide mouth facilitates easy access to bottle contents
Supplier: Qorpak™ GLC01737
Includes: Certificate of Analysis with stock and lot numbers
Description
- Made of glass
- Available with caps made of black polypropylene and PTFE
- Available in volumes ranging from 4 to 32 oz. (120 to 960mL)
Certifications
Precleaned to meet U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
Phenolic | |
51 mm | |
Screw Cap | |
48-400 mm | |
120 mL | |
Clear | |
Glass | |
Black |
86 mm | |
3.39 in. | |
PTFE | |
4 oz., 120mL | |
4 oz. | |
2.01 in. | |
24/Cs. |