Please login to your online account to display your discounted pricing

Qorpak™ Kaptclean™ Amber Wide Mouth Packer Bottles, Cleaned for Semi-Volatiles


Amber color filters out ultraviolet wavelengths making it suitable for light sensitive samples

Manufacturer: qorpak™  GLC02184

 View more versions of this product

Catalog No. 02-993-051

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120mL
Capacity (English) 4 oz.
Closure Material Polypropylene
Closure Liner PTFE
Color Amber
Diameter (English) 2.13 in.
Height (English) 3.74 in.
Material Glass
Quantity 24/Cs.
Closure Color Black
Closure Size 38-400
Diameter (Metric) 54mm
Height (Metric) 95mm
Closure Type Screw