Please login to your online account to display your discounted pricing

Qorpak™ Kaptclean™ Amber Borosilicate Vials, Ready to Clean


Offer protection from harmful light and UV rays for light sensitive products

Manufacturer: qorpak™  GLC01053

 View more versions of this product

Catalog No. 02-992-819

  • / Case of 144 Each
 

Description & Specifications

Specifications

Material Closure Polypropylene
For Use With (Application) Protection from harmful light and UV rays for light sensitive products
Volume (English) 5 dr.
Packaging Type Plain carton
Diameter (Metric) Outside 27.7mm
Height (English) 2.24 in.
Material Borosilicate Glass
Closure Type Screw cap
Thread Style Screw
Capacity (Metric) 20mL
Height (Metric) 57mm
Volume (Metric) 20mL
Capacity (English) 5 dr.
Color Amber
Diameter (English) Outside 1.09 in.
Quantity 144/Cs.
Type Sample Vial
Capacity 5 dr., 20mL