missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Kaptclean™ Amber Borosilicate Vials, Ready to Clean
Offer protection from harmful light and UV rays for light sensitive products
Supplier: Qorpak™ GLC05180
Description
- Made of Type I borosilicate glass, providing resistance to heat shock and chemical leaching
- Fully assembled with closure
- Ready for cleaning process
Specifications
1.08 in. | |
27.5 mm | |
40 mL | |
3.74 in. | |
Screw | |
Polypropylene | |
95 mm |
Amber | |
Borosilicate Glass | |
Protection from harmful light and UV rays for light sensitive products | |
Plain Carton | |
10 dr. | |
Screw Cap | |
144/Cs. |