Please login to your online account to display your discounted pricing

Qorpak™ HDPE Pail Lids


For pails of 1, 2, 3.5, 5 and 6 gal. volumes

Manufacturer: qorpak™  240133

 View more versions of this product

Catalog No. 02-991-371

  • / Case of 32 Each
 

Description & Specifications

Specifications

Color White
Diameter (English)Top 12 in.
Diameter (Metric)Top 30.48cm
For Use With (Equipment) 3.5, 5, 6 gal. pails
Height (English) 1.38 in.
Height (Metric) 3.5cm
Quantity 32/Cs.
Material HDPE
Product Type Plain Lid