Please login to your online account to display your discounted pricing

Qorpak™ HDPE Pail Lids


For pails of 1, 2, 3.5, 5 and 6 gal. volumes

Manufacturer: qorpak™  240134

 View more versions of this product

Catalog No. 02-993-197

  • / Case of 32 Each
 

Description & Specifications

Specifications

Height (English) 1.38 in.
Height (Metric) 3.5cm
Diameter (Metric)Top 30.48cm
Quantity 32/Cs.
Material HDPE
Color White
Diameter (English)Top 12 in.
Product Type Senior Rieke Lid
For Use With (Equipment) 3.5, 5, 6 gal. pails