Please login to your online account to display your discounted pricing

Qorpak™ HDPE Open Head Pails


Suited for general or warehouse usage

Manufacturer: qorpak™  240130

 View more versions of this product

Catalog No. 02-991-503

  • / Case of 18 Each
 

Description & Specifications

Specifications

Color White
Height (English) 10.88 in.
Diameter (English) Bottom 10.31 in.
Quantity 18/Cs.
Capacity (English) 3.5 gal.
Includes Rounded hand grip and metal bail
Capacity 3.5 gal., 13.2L
Diameter (English)Top 11.88 in.
Diameter (Metric)Top 30.17cm
Product Type Open Head Pail
Handle Material Metal
Diameter (Metric) Bottom 26.18cm
Height (Metric) 27.63cm
Material HDPE
Capacity (Metric) 13.2L
Accessories

Accessories for Catalog Number: 02991503

Item Mfr. No. Item Description Price Per Unit Quantity  
02-991-371
Qorpak™ HDPE Pail Lids
qorpak™
240133
For pails of 1, 2, 3.5, 5 and 6 gal. volumes Case of 32 Each for $572.06
02-993-197
Qorpak™ HDPE Pail Lids
qorpak™
240134
For pails of 1, 2, 3.5, 5 and 6 gal. volumes Case of 32 Each for $522.64
02-992-244
Qorpak™ HDPE Pail Lids
qorpak™
240135
For pails of 1, 2, 3.5, 5 and 6 gal. volumes Case of 40 Each for $467.61