missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ HDPE Open Head Pails

Suited for general or warehouse usage

Manufacturer:  Qorpak™ 240125

 View more versions of this product

Catalog No. 02-991-363



Description

Description

  • With rounded hand grip and metal bail
  • For storing and shipping large volumes of solids, powders and liquids
  • Available in volumes ranging from 1 to 6 gal. (3.8 to 22.7L)

Specifications

Specifications

1 gal., 3.8L
6.6 in.
16.76cm
Metal
18.41cm
100/Cs.
Open Head Pail
3.8L
White
8.25 in.
20.95cm
7.25 in.
Rounded hand grip and metal bail
HDPE
1 gal.
Documents
Accessories