missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Green Thermoset F217 and PTFE Lined Caps
Offer wide range of chemical compatibility and high temperature tolerance
$1,573.91 - $5,712.09
Specifications
Closure Liner | F217, PTFE |
---|---|
Closure Type | Smooth |
For Use With (Equipment) | Wide mouth bottle |
Color | Green |
Material | Thermoset |
Catalog Number | Mfr. No. | Neck Finish | No. per Case | Packaging | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Neck Finish | No. per Case | Packaging | Price | Quantity | |||
02993408
|
Qorpak™
CAP00068 |
45-400 | 500 Cs. | Bagged |
N/A
|
|
|||
36-102-7770
|
Qorpak™
CAP00061 |
83-400 | 144 Cs. | Bagged |
N/A
|
|
|||
02993420
|
Qorpak™
CAP00063 |
89-400 | 144 Cs. | Bagged |
N/A
|
|
|||
02991028
|
Qorpak™
CAP00074 |
58-400 | 858 Cs. | Bulk |
N/A
|
|
|||
02993407
|
Qorpak™
CAP00071 |
48-400 | 500 Cs. | Bagged |
N/A
|
|
|||
02991012
|
Qorpak™
CAP00069 |
48-400 | 1400 Cs. | Bulk |
N/A
|
|
|||
36-101-0390
|
Qorpak™
CAP00060 |
83-400 | 340 Cs. | Bulk |
N/A
|
|
|||
02993409
|
Qorpak™
CAP00073 |
53-400 | 500 Cs. | Bagged |
N/A
|
|
|||
02993412
|
Qorpak™
CAP00066 |
43-400 | 500 Cs. | Bagged |
N/A
|
|
|||
02993411
|
Qorpak™
CAP00077 |
63-400 | 288 Cs. | Bagged |
N/A
|
|
|||
36-101-0373
|
Qorpak™
CAP00075 |
58-400 | 500 Cs. | Bagged |
N/A
|
|
|||
02993430
|
Qorpak™
CAP00079 |
70-400 | 144 Cs. | Bagged |
N/A
|
|
|||
Description
- Resist attack from chemicals at room temperature
- Can be used when odor and impact resilient tight seal is required
- With low moisture transmission rate
- Available in ribbed and smooth styles
- Available in bagged or bulk packing
Specifications
F217, PTFE | |
Wide mouth bottle | |
Thermoset |
Smooth | |
Green |