Please login to your online account to display your discounted pricing

Qorpak™ Graduated Medium Round Bottle Beakers™ without Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLA00847

 View more versions of this product

Catalog No. 02992920

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 240mL
Closure Screw
Closure Liner Pulp/Polyethylene
Diameter (Metric) 62mm
Height (English) 5 in.
Material Glass
Quantity 24/Cs.
Capacity 8 oz., 240mL
Capacity (English) 8 oz.
Closure Size 58-400
Color Clear
Diameter (English) 2.44 in.
Height (Metric) 127mm