Please login to your online account to display your discounted pricing

Qorpak™ Graduated Medium Round Bottle Beakers™ without Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLA00845

 View more versions of this product

Catalog No. 02992800

  • / Case
 

Description & Specifications

Specifications

Closure Size 48-400
Closure Type Screw
Diameter (Metric) 51mm
Height (Metric) 102mm
Material Glass
Capacity 4 oz., 120mL
Capacity (Metric) 120mL
Capacity (English) 4 oz.
Diameter (English) 2.01 in.
Height (English) 4.02 in.
Quantity 24/Cs.
Color Clear