Please login to your online account to display your discounted pricing

Qorpak™ Graduated Medium Round Bottle Beakers™ without Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLA00849

 View more versions of this product

Catalog No. 02992152

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) 76mm
Closure Type Screw
Closure Size 70-400
Height (Metric) 145mm
Height (English) 5.71 in.
Capacity (Metric) 480mL
Material Glass
Diameter (English) 2.99 in.
Color Clear
Capacity 16 oz., 480mL
Capacity (English) 16 oz.
Quantity 24/Cs.