Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Solid PE Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC05024

 View more versions of this product

Catalog No. 02991875

  • / Case
 

Description & Specifications

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30mL
Capacity (English) 1 oz.
Closure Material Phenolic
Closure Liner Polyethylene
Color Clear
Diameter (English) 1.34 in.
Height (English) 2.68 in.
Material Glass
Packaging Bulk Pack
Quantity 432/Cs.
Closure Color Black
Closure Size 33-400
Diameter (Metric) 33mm
Height (Metric) 68mm
Closure Type Screw