Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Solid PE Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01571

 View more versions of this product

Catalog No. 02992928

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 480mL
Capacity (English) 16 oz.
Closure Color Black
Closure Screw
Closure Material Phenolic
Closure Liner Polyethylene
Closure Size 70-400
Color Clear
Diameter (English) 2.99 in.
Diameter (Metric) 76mm
Height (English) 5.71 in.
Height (Metric) 145mm
Material Glass
Packaging Type Conventional Pack
Quantity 24/Cs.
Capacity 16 oz., 480mL