Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Solid PE Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01569

 View more versions of this product

Catalog No. 02992111

  • / Case
 

Description & Specifications

Specifications

Closure Color Black
Closure Type Screw
Packaging Bulk Pack
Closure Size 70-400
Diameter (Metric) 76mm
Height (Metric) 145mm
Capacity (Metric) 480mL
Color Clear
Capacity (English) 16 oz.
Closure Material Phenolic
Quantity 48/Cs.
Material Glass
Height (English) 5.71 in.
Diameter (English) 2.99 in.
Capacity 16 oz., 480mL
Closure Liner Polyethylene