Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Solid PE Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01545

 View more versions of this product

Catalog No. 02991980

  • / Case
 

Description & Specifications

Specifications

Closure Color Black
Closure Size 58-400
Packaging Bulk Pack
Closure Type Screw
Height (Metric) 127mm
Diameter (Metric) 62mm
Capacity (Metric) 240mL
Material Glass
Closure Material Phenolic
Height (English) 5 in.
Closure Liner Polyethylene
Color Clear
Quantity 96/Cs.
Diameter (English) 2.44 in.
Capacity 8 oz., 240mL
Capacity (English) 8 oz.