Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Rubber Lined Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01479

 View more versions of this product

Catalog No. 02992126

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Color Black
Closure Screw
Closure Material Phenolic
Closure Liner Rubber
Closure Size 38-400
Color Clear
Diameter (English) 1.65 in.
Diameter (Metric) 42mm
Height (English) 3.27 in.
Height (Metric) 83mm
Material Glass
Packaging Type Conventional Pack
Quantity 48/Cs.
Capacity 2 oz., 60mL