Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Rubber Lined Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01455

 View more versions of this product

Catalog No. 02992329

  • / Case
 

Description & Specifications

Specifications

Closure Color Black
Height (Metric) 68mm
Closure Size 33-400
Closure Type Screw
Packaging Bulk Pack
Diameter (Metric) 33mm
Closure Material Phenolic
Color Clear
Capacity (English) 1 oz.
Material Glass
Capacity (Metric) 30mL
Closure Liner Rubber
Height (English) 2.68 in.
Quantity 432/Cs.
Diameter (English) 1.34 in.
Capacity 1 oz., 30mL