Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Pulp/Vinyl Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01523

 View more versions of this product

Catalog No. 02-992-645

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120mL
Capacity (English) 4 oz.
Closure Material Phenolic
Closure Liner Pulp/Vinyl
Color Clear
Diameter (English) 2.01 in.
Height (English) 4.02 in.
Material Glass
Packaging Conventional Pack
Quantity 24/Cs.
Closure Color Black
Closure Size 48-400
Diameter (Metric) 51mm
Height (Metric) 102mm
Closure Type Screw