Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Pulp/Vinyl Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01574

 View more versions of this product

Catalog No. 02992174

  • / Case
 

Description & Specifications

Specifications

Capacity 16 oz., 480mL
Capacity (Metric) 480mL
Capacity (English) 16 oz.
Closure Material Phenolic
Closure Liner Pulp/Vinyl
Color Clear
Diameter (English) 2.99 in.
Height (English) 5.71 in.
Material Glass
Packaging Bulk Pack
Quantity 48/Cs.
Closure Color Black
Closure Size 70-400
Diameter (Metric) 76mm
Height (Metric) 145mm
Closure Type Screw