Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Pulp/Vinyl Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01466

 View more versions of this product

Catalog No. 02992136

  • / Case
 

Description & Specifications

Specifications

Closure Color Black
Closure Type Screw
Packaging Conventional Pack
Diameter (Metric) 33mm
Closure Size 33-400
Height (Metric) 68mm
Height (English) 2.68 in.
Closure Material Phenolic
Diameter (English) 1.34 in.
Color Clear
Quantity 48/Cs.
Capacity (English) 1 oz.
Capacity 1 oz., 30mL
Material Glass
Capacity (Metric) 30mL
Closure Liner Pulp/Vinyl