Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Pulp/Vinyl Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01550

 View more versions of this product

Catalog No. 02992069

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) 62mm
Capacity (English) 8 oz.
Packaging Type Bulk Pack
Color Clear
Material Glass
Capacity 8 oz., 240mL
Closure Liner Pulp/Vinyl
Capacity (Metric) 240mL
Closure Material Phenolic
Closure Color Black
Closure Size 58-400
Height (English) 5 in.
Closure Screw
Quantity 96/Cs.
Diameter (English) 2.44 in.
Height (Metric) 127mm