Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Pulp/Tin Foil Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01573

 View more versions of this product

Catalog No. 02992927

  • / Case
 

Description & Specifications

Specifications

Closure Color Black
Closure Type Screw
Closure Size 70-400
Packaging Conventional Pack
Diameter (Metric) 76mm
Height (Metric) 145mm
Capacity (Metric) 480mL
Diameter (English) 2.99 in.
Closure Liner Pulp/Tin Foil
Capacity 16 oz., 480mL
Closure Material Phenolic
Color Clear
Capacity (English) 16 oz.
Height (English) 5.71 in.
Material Glass
Quantity 24/Cs.