Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Pulp/Tin Foil Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01549

 View more versions of this product

Catalog No. 02992878

  • / Case
 

Description & Specifications

Specifications

Closure Color Black
Closure Type Screw
Closure Size 58-400
Diameter (Metric) 62mm
Height (Metric) 127mm
Packaging Conventional Pack
Capacity (Metric) 240mL
Diameter (English) 2.44 in.
Closure Material Phenolic
Color Clear
Material Glass
Height (English) 5 in.
Capacity 8 oz., 240mL
Capacity (English) 8 oz.
Quantity 24/Cs.
Closure Liner Pulp/Tin Foil