Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Pulp/Tin Foil Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01520

 View more versions of this product

Catalog No. 02992739

  • / Case
 

Description & Specifications

Specifications

Closure Color Black
Closure Type Screw
Packaging Conventional Pack
Height (Metric) 102mm
Closure Size 48-400
Diameter (Metric) 51mm
Capacity (Metric) 120mL
Capacity 4 oz., 120mL
Height (English) 4.02 in.
Closure Liner Pulp/Tin Foil
Closure Material Phenolic
Material Glass
Quantity 24/Cs.
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2.01 in.