Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Pulp/Tin Foil Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01490

 View more versions of this product

Catalog No. 02992634

  • / Case
 

Description & Specifications

Specifications

Closure Color Black
Height (Metric) 83mm
Closure Type Screw
Closure Size 38-400
Diameter (Metric) 42mm
Packaging Conventional Pack
Material Glass
Quantity 48/Cs.
Color Clear
Capacity (English) 2 oz.
Height (English) 3.27 in.
Capacity 2 oz., 60mL
Closure Liner Pulp/Tin Foil
Capacity (Metric) 60mL
Closure Material Phenolic
Diameter (English) 1.65 in.