Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Pulp/Tin Foil Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01519

 View more versions of this product

Catalog No. 02992331

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 120mL
Capacity (English) 4 oz.
Closure Screw
Closure Material Phenolic
Closure Liner Pulp/Tin Foil
Closure Size 48-400
Color Clear
Diameter (English) 2.01 in.
Diameter (Metric) 51mm
Height (English) 4.02 in.
Material Glass
Quantity 144/Cs.
Capacity 4 oz., 120mL
Closure Color Black
Height (Metric) 102mm
Packaging Type Bulk Pack