Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Pulp/Tin Foil Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01463

 View more versions of this product

Catalog No. 02992137

  • / Case
 

Description & Specifications

Specifications

Closure Size 33-400
Closure Type Screw
Packaging Conventional Pack
Diameter (Metric) 33mm
Height (Metric) 68mm
Capacity 1 oz., 30mL
Closure Material Phenolic
Material Glass
Capacity (Metric) 30mL
Diameter (English) 1.34 in.
Closure Liner Pulp/Tin Foil
Color Clear
Capacity (English) 1 oz.
Height (English) 2.68 in.
Quantity 48/Cs.