Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic PolyCone Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01483

 View more versions of this product

Catalog No. 02992747

  • / Case
 

Description & Specifications

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Material Phenolic
Closure Liner Polycone
Color Clear
Diameter (English) 1.65 in.
Height (English) 3.27 in.
Material Glass
Packaging Bulk Pack
Quantity 288/Cs.
Closure Color Black
Closure Size 38-400
Diameter (Metric) 42mm
Height (Metric) 83mm
Closure Type Screw