Please login to your online account to display your discounted pricing

Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic PolyCone Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01460

 View more versions of this product

Catalog No. 02992348

  • / Case
 

Description & Specifications

Specifications

Closure Color Black
Diameter (Metric) 33mm
Height (Metric) 68mm
Closure Type Screw
Closure Size 33-400
Packaging Bulk Pack
Material Glass
Capacity 1 oz., 30mL
Capacity (English) 1 oz.
Capacity (Metric) 30mL
Diameter (English) 1.34 in.
Color Clear
Quantity 432/Cs.
Closure Material Phenolic
Height (English) 2.68 in.
Closure Liner Polycone